References
INA:RNA69/22-XL
Rubix:238A1095
Manufacturer :0507435460000
EAN:4012802212549

Product details : INA RNA69/22-XL RADIAL ROLLER BEARING
Radial roller bearing RNA..-XL
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x39x39 mm |
|---|---|
| Logistic Weight | 98 g |
| Inner diameter | 28 mm |
| Outer diameter | 39 mm |
| Width | 30 mm |
| Series | rna..-xl |
| Reference speed | 7800 rpm |
| Basic static load, radial - C0r | 55000 N |
| Basic dynamic load, radial - Cr | 42000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 28.30 excl. VAT
/ Each
£ 33.96 incl. VAT
- Usually arrives within 14 working days
