Needle roller bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 28 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x28x28 mm |
---|---|
Logistic Weight | 35 g |
Inner diameter | 20 mm |
Outer diameter | 28 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | NK..-XL |
Material | Steel |
Cage | Other |
Reference speed | 11600 rpm |
Limit speed | 21100 rpm |
Basic static load, radial - C0r | 23800 N |
Basic dynamic load, radial - Cr | 18600 N |
Sealing | Open |
In stock: Next day delivery