References
INA:RNA4909-XL
Rubix:238A0954
Manufacturer :0506511610000
EAN:4012802436495

Product details : INA RNA4909-XL RADIAL ROLLER BEARING
Radial roller bearing RNA..-XL
Radial roller bearing RNA..-XL
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x68x68 mm |
|---|---|
| Logistic Weight | 187 g |
| Inner diameter | 52 mm |
| Outer diameter | 68 mm |
| Width | 22 mm |
| Series | rna..-xl |
| Cage | steel |
| Reference speed | 4900 rpm |
| Basic static load, radial - C0r | 73000 N |
| Basic dynamic load, radial - Cr | 51000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 29.61 excl. VAT
/ Each
£ 35.53 incl. VAT
- Delivery usually within ( 7 ) days
