References
INA:NA4901-XL
Rubix:238A4373
Manufacturer :0506594300000
EAN:4012802420920

Product details : INA NA4901-XL NEEDLE ROLLER BEARING
Needle roller bearing NA49..-XL, single row, with inner ring, outer ring with 2 bords
Strengths
Bearing with standard inner ring. Reduced radial clearance. X-Life (XL) series, optimized raceways. Higher load capacity and longer service life.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x24x24 mm |
|---|---|
| Logistic Weight | 27 g |
| Inner diameter | 12 mm |
| Outer diameter | 24 mm |
| Width | 13 mm |
| Series | na49..-xl |
| Reference speed | 14900 rpm |
| Basic static load, radial - C0r | 10900 N |
| Basic dynamic load, radial - Cr | 10600 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 16.99 excl. VAT
/ Each
£ 20.39 incl. VAT
- Delivery usually within ( 7 ) days
