References
NTN:NK6/12T2
Rubix:205A6098
EAN:4547359129113



Product details : NTN NK6/12T2 NEEDLE ROLLER BEARING
Needle roller bearing, machined-ring, without inner ring, double-side ribs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x12x12 mm |
|---|---|
| Logistic Weight | 11 g |
| Inner diameter | 6 mm |
| Outer diameter | 12 mm |
| Width | 12 mm |
| Series | nk |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 3150 N |
| Basic dynamic load, radial - Cr | 3400 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4.43 excl. VAT
/ Each
£ 5.32 incl. VAT
- Delivery usually within ( 3 ) days
