NTN - Needle Roller Bearing - NK35/20RCT
Inner diameter | 35 mm |
---|---|
Outer diameter | 45 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 45x45x20 mm |
---|---|
Logistic Weight | 80 g |
Inner diameter | 35 mm |
Outer diameter | 45 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | NK |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 41500 N |
Basic dynamic load, radial - Cr | 24800 N |
Sealing | Open |
Usually arrives within 14 working days