References
NTN:1R17X22X23
Rubix:204A4386
EAN:4547359250855

Documents
Product details : NTN 1R17X22X23 NEEDLE ROLLER BEARING
Needle roller bearing with inner race
Inner race NTN
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x22x23 mm |
|---|---|
| Logistic Weight | 33 g |
| Inner diameter | 17 mm |
| Outer diameter | 22 mm |
| Width | 23 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4.47 excl. VAT
/ Each
£ 5.36 incl. VAT
- Delivery usually within ( 3 ) days
