Needle roller bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 45 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x45x45 mm |
---|---|
Logistic Weight | 105 g |
Inner diameter | 35 mm |
Outer diameter | 45 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | NK..-TV-XL |
Cage | Polyamide |
Reference speed | 6600 rpm |
Limit speed | 12900 rpm |
Basic static load, radial - C0r | 81000 N |
Basic dynamic load, radial - Cr | 46000 N |
Sealing | Open |
In stock: Next day delivery