Radial roller bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 85 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x85x85 mm |
---|---|
Logistic Weight | 464 g |
Inner diameter | 65 mm |
Outer diameter | 85 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | RNAO |
Sealing | Open |
Usually arrives within 14 working days