Needle roller bearing
Inner diameter | 340 mm |
---|---|
Outer diameter | 420 mm |
Width | 80 mm |
Logistic Weight | 23800 g |
---|---|
Inner diameter | 340 mm |
Outer diameter | 420 mm |
Width | 80 mm |
Bearing Clearance | CN |
Series | NA48..-XL |
Cage | Other |
Limit speed | 1270 rpm |
Basic static load, radial - C0r | 1940000 N |
Basic dynamic load, radial - Cr | 730000 N |
Sealing | Open |
Usually arrives within 14 working days