References
INA:NK40/30-XL
Rubix:238A1579
Manufacturer :0507542970000
EAN:4012802267501

Product details : INA NK40/30-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearings NK, light series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x50x50 mm |
|---|---|
| Logistic Weight | 124 g |
| Inner diameter | 40 mm |
| Outer diameter | 50 mm |
| Width | 30 mm |
| Series | nk..-xl |
| Cage | steel |
| Reference speed | 6200 rpm |
| Basic static load, radial - C0r | 79000 N |
| Basic dynamic load, radial - Cr | 44000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 22.69 excl. VAT
/ Each
£ 27.23 incl. VAT
- Delivery usually within ( 7 ) days
