NKI
Inner diameter | 45 mm |
---|---|
Outer diameter | 62 mm |
Width | 25 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 62 mm |
Width | 25 mm |
Bearing Clearance | cn |
Series | nki |
Cage | other |
Limit speed | 9200 rpm |
Basic static load, radial - C0r | 74000 N |
Basic dynamic load, radial - Cr | 38000 N |
In stock: Next day delivery