NTN - Needle Roller Bearing - M1-162016
Inner diameter | 25.4 mm |
---|---|
Outer diameter | 31.75 mm |
Width | 25.65 mm |
Logistics dimensions (L x W x H) | 31,75x31,75x25,65 mm |
---|---|
Logistic Weight | 56 g |
Inner diameter | 25.4 mm |
Outer diameter | 31.75 mm |
Width | 25.65 mm |
Bearing Clearance | CN |
Series | IR |
Material | Steel |
Sealing | Open |
Usually arrives within 14 working days