INA NK50/35-TV-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearing
See technical informationReferences
INA:NK50/35-TV-XL
Rubix:238A2370
Manufacturer :0507543940000
EAN:4012802701517

Product details : INA NK50/35-TV-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearings NK, light series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x62x62 mm |
|---|---|
| Logistic Weight | 221 g |
| Inner diameter | 50 mm |
| Outer diameter | 62 mm |
| Width | 35 mm |
| Series | nk..-tv-xl |
| Material | steel |
| Cage | polyamide |
| Reference speed | 4900 rpm |
| Basic static load, radial - C0r | 132000 N |
| Basic dynamic load, radial - Cr | 67000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 34.64 excl. VAT
/ Each
£ 41.57 incl. VAT
- Delivery usually within ( 7 ) days
