References
INA:NK60/35-XL
Rubix:238A4229
Manufacturer :0507544320000
EAN:4012802243376

Product details : INA NK60/35-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearings NK, light series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x72x72 mm |
|---|---|
| Logistic Weight | 262 g |
| Inner diameter | 60 mm |
| Outer diameter | 72 mm |
| Width | 35 mm |
| Series | nk..-xl |
| Cage | steel |
| Reference speed | 4500 rpm |
| Basic static load, radial - C0r | 130000 N |
| Basic dynamic load, radial - Cr | 63000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 39.15 excl. VAT
/ Each
£ 46.98 incl. VAT
- In stock: Next day delivery
