NTN NA4908LL/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NA4908LL/3AS
See technical informationReferences
NTN:NA4908LL/3AS
Rubix:205A5324
EAN:4547359113198

Product details : NTN NA4908LL/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NA4908LL/3AS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x23 mm |
|---|---|
| Logistic Weight | 265 g |
| Inner diameter | 40 mm |
| Outer diameter | 62 mm |
| Width | 23 mm |
| Series | na4900 |
| Material | steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 53500 N |
| Basic dynamic load, radial - Cr | 27800 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 25.69 excl. VAT
/ Each
£ 30.83 incl. VAT
- Delivery usually within ( 3 ) days
