Needle Roller Bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 19 mm |
Width | 12 mm |
Inner diameter | 12 mm |
---|---|
Outer diameter | 19 mm |
Width | 12 mm |
Bearing Clearance | CN |
Series | NK |
Material | Bearing steel |
Number of rows | 1 |
Sealing | Open |
Usually arrives within 14 working days