NTN RNA2202XLL/3AS NEEDLE ROLLER BEARING
Needle roller, cam follower, with cage, without inner ring, double-sealed, cylindrical outer ring
See technical informationReferences
NTN:RNA2202XLL/3AS
Rubix:205A7393
EAN:4547359009774

Product details : NTN RNA2202XLL/3AS NEEDLE ROLLER BEARING
Strengths
Needle rollers are compact solutions, available in various designs, capable of supporting very high radial loads in a reduced envelope.
More than 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and the world's No. 2 for industrial applications.
Over 320 million bearings produced each year
Bushing « Premium shell » HK…F with a service life x3.
More than 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and the world's No. 2 for industrial applications.
Over 320 million bearings produced each year
Bushing « Premium shell » HK…F with a service life x3.
Applications
You will almost always find needle roller bearings in gearboxes, vehicle transmissions or packaging machines, for example.
Internal combustion engines
Cars and motorcycles
Construction machinery
Agriculture
Machinery and equipment
Internal combustion engines
Cars and motorcycles
Construction machinery
Agriculture
Machinery and equipment
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 35 mm |
| Width | 13.8 mm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 17.55 excl. VAT
/ Each
£ 21.06 incl. VAT
- Delivery usually within ( 3 ) days
