Needle roller bearing
Inner diameter | 7 mm |
---|---|
Outer diameter | 14 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x14x14 mm |
---|---|
Logistic Weight | 8 g |
Inner diameter | 7 mm |
Outer diameter | 14 mm |
Width | 12 mm |
Bearing Clearance | CN |
Series | NK..-TV-XL |
Cage | Polyamide |
Reference speed | 29500 rpm |
Limit speed | 34500 rpm |
Basic static load, radial - C0r | 3600 N |
Basic dynamic load, radial - Cr | 4150 N |
Sealing | Open |
Usually arrives within 14 working days