INA NK35/20-TV-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearing
See technical informationReferences
INA:NK35/20-TV-XL
Rubix:238A4183
Manufacturer :0507542200000
EAN:4047643204743

Product details : INA NK35/20-TV-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearings NK, light series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x45x45 mm |
|---|---|
| Logistic Weight | 68 g |
| Inner diameter | 35 mm |
| Outer diameter | 45 mm |
| Width | 20 mm |
| Series | nk..-tv-xl |
| Material | steel |
| Cage | polyamide |
| Reference speed | 6800 rpm |
| Basic static load, radial - C0r | 48500 N |
| Basic dynamic load, radial - Cr | 31000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 17.36 excl. VAT
/ Each
£ 20.83 incl. VAT
- Usually arrives within 14 working days
