Needle roller bearing
Inner diameter | 32 mm |
---|---|
Outer diameter | 52 mm |
Width | 36 mm |
Logistics dimensions (L x W x H) | 36x52x52 mm |
---|---|
Logistic Weight | 288 g |
Inner diameter | 32 mm |
Outer diameter | 52 mm |
Width | 36 mm |
Bearing Clearance | CN |
Series | NA69..-ZW-XL |
Reference speed | 6500 rpm |
Limit speed | 11100 rpm |
Basic static load, radial - C0r | 82000 N |
Basic dynamic load, radial - Cr | 53000 N |
Sealing | Open |
Usually arrives within 14 working days