References
INA:AXW10
Rubix:100A2869
Manufacturer :0001615780000
EAN:4012802127072

Product details : INA AXW10 AXIAL NEEDLE ROLLER BEARING
Axial needle roller bearings, single direction, AXK with axial bearing washer
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x27x27 mm |
|---|---|
| Logistic Weight | 8 g |
| Inner diameter | 10 mm |
| Outer diameter | 27 mm |
| Width | 3.2 mm |
| Series | axw |
| Reference speed | 8300 rpm |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 9.86 excl. VAT
/ Each
£ 11.83 incl. VAT
- Delivery usually within ( 7 ) days
