References
NTN:NA4906R
Rubix:205A5321
EAN:4547359113150



Product details : NTN NA4906R NEEDLE ROLLER BEARING
Needle roller bearing, machined-rings, with inner ring, double-side ribs, lubrication hole
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x17 mm |
|---|---|
| Logistic Weight | 108 g |
| Inner diameter | 30 mm |
| Outer diameter | 47 mm |
| Width | 17 mm |
| Series | na4900 |
| Material | steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 35500 N |
| Basic dynamic load, radial - Cr | 25500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 15.50 excl. VAT
/ Each
£ 18.60 incl. VAT
- Delivery usually within ( 3 ) days
