INA NKI15/20-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearing
See technical informationReferences
INA:NKI15/20-XL
Rubix:238A0879
Manufacturer :0507619780000
EAN:4012802734294

Product details : INA NKI15/20-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearings NKI, light series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x27x27 mm |
|---|---|
| Logistic Weight | 49 g |
| Inner diameter | 15 mm |
| Outer diameter | 27 mm |
| Width | 20 mm |
| Series | nki..-xl |
| Material | steel |
| Reference speed | 12600 rpm |
| Basic static load, radial - C0r | 23600 N |
| Basic dynamic load, radial - Cr | 18700 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 89.95 excl. VAT
/ 5 pieces
£ 107.94 incl. VAT
- Delivery usually within ( 7 ) days
