NTN - Needle Roller Bearing - 1R60X70X28
Inner diameter | 60 mm |
---|---|
Outer diameter | 70 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 70x70x28 mm |
---|---|
Logistic Weight | 235 g |
Inner diameter | 60 mm |
Outer diameter | 70 mm |
Width | 28 mm |
Bearing Clearance | CN |
Series | IR |
Material | Steel |
Sealing | Open |
Usually arrives within 14 working days