NTN - Needle Roller Bearing - RNA6905R
Inner diameter | 30 mm |
---|---|
Outer diameter | 42 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 42x42x30 mm |
---|---|
Logistic Weight | 124 g |
Inner diameter | 30 mm |
Outer diameter | 42 mm |
Width | 30 mm |
Bearing Clearance | cn |
Series | na6900 |
Material | steel |
Cage | steel |
Number of rows | 1 |
Basic static load, radial - C0r | 63000 N |
Basic dynamic load, radial - Cr | 41500 N |
Sealing | open |
Usually arrives within 14 working days