Needle Roller Bearing
Inner diameter | 7 mm |
---|---|
Outer diameter | 14 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x14x14 mm |
---|---|
Logistic Weight | 8 g |
Inner diameter | 7 mm |
Outer diameter | 14 mm |
Width | 12 mm |
Bearing Clearance | cn |
Series | nk |
Material | bearing steel |
Cage | polyamide |
Reference speed | 32000 rpm |
Limit speed | 36000 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 3750 N |
Basic dynamic load, radial - Cr | 3580 N |
Sealing | open |
Usually arrives within 14 working days