References
Superseded Ref:NKS30
INA:NKS30-XL
Rubix:238A4021
Manufacturer :0507699950000
EAN:4012802702057

Product details : INA NKS30-XL NEEDLE ROLLER BEARINGS NKS HEAVY SERIES
Needle roller bearings NKS, heavy series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x45x45 mm |
|---|---|
| Logistic Weight | 108 g |
| Inner diameter | 30 mm |
| Outer diameter | 45 mm |
| Width | 22 mm |
| Series | nks..-xl |
| Cage | steel |
| Reference speed | 8500 rpm |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 36500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 23.07 excl. VAT
/ Each
£ 27.68 incl. VAT
- In stock: Next day delivery
