Needle roller bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 85 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 35x85x85 mm |
---|---|
Logistic Weight | 370 g |
Inner diameter | 70 mm |
Outer diameter | 85 mm |
Width | 35 mm |
Bearing Clearance | CN |
Series | NK..-XL |
Material | Steel |
Cage | Other |
Reference speed | 4000 rpm |
Limit speed | 6600 rpm |
Basic static load, radial - C0r | 144000 N |
Basic dynamic load, radial - Cr | 71000 N |
Sealing | Open |
Usually arrives within 14 working days