References
INA:NKI42/30-XL
Rubix:100A9161
Manufacturer :0507623030000
EAN:4012802701418

Product details : INA NEEDLE ROLLR BEARING NKI42/30
Needle roller bearings NKI, light series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x57x57 mm |
|---|---|
| Logistic Weight | 223 g |
| Inner diameter | 42 mm |
| Outer diameter | 57 mm |
| Width | 30 mm |
| Series | nki..-xl |
| Material | steel |
| Reference speed | 5500 rpm |
| Basic static load, radial - C0r | 94000 N |
| Basic dynamic load, radial - Cr | 48500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 108.69 excl. VAT
/ Each
£ 130.43 incl. VAT
- In stock: Next day delivery
