Needle roller bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 45 mm |
Width | 26 mm |
Logistics dimensions (L x W x H) | 26x45x45 mm |
---|---|
Logistic Weight | 97 g |
Inner diameter | 35 mm |
Outer diameter | 45 mm |
Width | 26 mm |
Bearing Clearance | CN |
Series | RNAO..-ZW-ASR1 |
Sealing | Open |
Usually arrives within 14 working days