References
INA:NA6908-ZW-XL
Rubix:80184606
Manufacturer :0507442080000
EAN:4012802208603

Product details : INA NEEDLE ROLLER BEARING NA6908ZW
Needle roller bearing NA69..-ZW, Series 69, double row
Needle roller bearings NA69..-ZW, Dimension series 69, double row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x62x62 mm |
|---|---|
| Logistic Weight | 431 g |
| Inner diameter | 40 mm |
| Outer diameter | 62 mm |
| Width | 40 mm |
| Series | na69..-zw-xl |
| Reference speed | 5400 rpm |
| Basic static load, radial - C0r | 116000 N |
| Basic dynamic load, radial - Cr | 74000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 59.82 excl. VAT
/ Each
£ 71.78 incl. VAT
- In stock: Next day delivery
