Needle roller bearing
Inner diameter | 5 mm |
---|---|
Outer diameter | 15 mm |
Width | 16 mm |
Logistic Weight | 15 g |
---|---|
Inner diameter | 5 mm |
Outer diameter | 15 mm |
Width | 16 mm |
Bearing Clearance | CN |
Series | NKI..-TV-XL |
Material | Steel |
Cage | Polyamide |
Reference speed | 29500 rpm |
Limit speed | 32500 rpm |
Basic static load, radial - C0r | 5800 N |
Basic dynamic load, radial - Cr | 5800 N |
Sealing | Open |
Usually arrives within 14 working days