References
INA:NA4840-XL
Rubix:238A3685
Manufacturer :0507685570000
EAN:4047643203876

Product details : INA NA4840-XL NEEDLE ROLLER BEARING
Needle roller bearing NA. . -XL, single row, with inner ring, outer ring with 2 boards.
Needle roller bearing NA..-XL, single row, with inner ring, outer ring with 2 bords
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x250x250 mm |
|---|---|
| Logistic Weight | 5840 g |
| Inner diameter | 200 mm |
| Outer diameter | 250 mm |
| Width | 50 mm |
| Series | na48..-xl |
| Reference speed | 1270 rpm |
| Basic static load, radial - C0r | 720000 N |
| Basic dynamic load, radial - Cr | 260000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 995.59 excl. VAT
/ Each
£ 1,194.71 incl. VAT
- Usually arrives within 14 working days
