References
INA:NK24/20-XL
Rubix:235A4621
Manufacturer :0507540760000
EAN:4012802308105

Product details : INA NK24/20-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearings NK, light series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x32x32 mm |
|---|---|
| Logistic Weight | 40 g |
| Inner diameter | 24 mm |
| Outer diameter | 32 mm |
| Width | 20 mm |
| Series | nk..-xl |
| Cage | steel |
| Reference speed | 9800 rpm |
| Basic static load, radial - C0r | 30500 N |
| Basic dynamic load, radial - Cr | 21400 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 14.23 excl. VAT
/ Each
£ 17.08 incl. VAT
- In stock: Next day delivery
