NTN - Needle Roller Bearing - 1R220X240X50
Inner diameter | 220 mm |
---|---|
Outer diameter | 240 mm |
Width | 50 mm |
Logistics dimensions (L x W x H) | 240x240x50 mm |
---|---|
Logistic Weight | 2916 g |
Inner diameter | 220 mm |
Outer diameter | 240 mm |
Width | 50 mm |
Bearing Clearance | CN |
Series | IR |
Material | Steel |
Sealing | Open |
Usually arrives within 14 working days