Needle roller bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 105 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 35x105x105 mm |
---|---|
Logistic Weight | 902 g |
Inner diameter | 75 mm |
Outer diameter | 105 mm |
Width | 35 mm |
Bearing Clearance | CN |
Series | NKI..-XL |
Material | Steel |
Cage | Other |
Reference speed | 3250 rpm |
Limit speed | 5400 rpm |
Basic static load, radial - C0r | 193000 N |
Basic dynamic load, radial - Cr | 111000 N |
Sealing | Open |
Usually arrives within 14 working days