References
INA:RNA6907-ZW-XL
Rubix:238A3664
Manufacturer :0507435890000
EAN:4012802299403

Product details : INA RNA6907-ZW-XL RADIAL ROLLER BEARING
Needle roller bearing RNA69..-ZW, Series 69, double row
Needle roller bearings RNA69..-ZW, Dimension series 69, double row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x55x55 mm |
|---|---|
| Logistic Weight | 198 g |
| Inner diameter | 42 mm |
| Outer diameter | 55 mm |
| Width | 36 mm |
| Series | rna69..-zw-xl |
| Reference speed | 5700 rpm |
| Basic static load, radial - C0r | 86000 N |
| Basic dynamic load, radial - Cr | 54000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 47.70 excl. VAT
/ Each
£ 57.24 incl. VAT
- Delivery usually within ( 7 ) days
