References
INA:NK40/20-F-XL
Rubix:100A5691
Manufacturer :0001976880000
EAN:4054369071283

Product details : INA NK40/20-F-XL NEEDLE ROLLER BEARING
Needle roller bearing NK..-F-XL, single row, no inner ring, outer ring with 2 bords
Technical specifications
Attributes
| Logistic Weight | 82 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 50 mm |
| Width | 20 mm |
| Series | nk..-f-xl |
| Basic static load, radial - C0r | 47000 N |
| Basic dynamic load, radial - Cr | 29500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 155.15 excl. VAT
/ 5 pieces
£ 186.18 incl. VAT
- In stock: Next day delivery
