INA HK1712-B DRAWN CUP NEEDLE ROLLER BEARING OPEN END

Drawn cup needle roller bearing open end

See technical information
References
INA:HK1712-B
Rubix:238A4284
Manufacturer :0000592260000
EAN:4054362393016
brand logo
Technical specifications
Inner diameter17 mm
Outer diameter23 mm
Width12 mm
See all Specifications

Product details : INA HK1712-B DRAWN CUP NEEDLE ROLLER BEARING OPEN END


Drawn cup needle roller bearings with open ends HK, to DIN 618/ISO 3245

Strengths

Supports high radial loads. Can be combined with AXW needle retainers to support axial loads.
DIN 618-1/ISO 3300

Applications

Bearing with reduced radial volume.

Technical specifications


Attributes
Logistics dimensions (L x W x H)12x23x23 mm
Logistic Weight12 g
Inner diameter17 mm
Outer diameter23 mm
Width12 mm
Serieshk..-b
Materialsteel
Cagesteel
Reference speed10300 rpm
Basic static load, radial - C0r10300 N
Basic dynamic load, radial - Cr7900 N
Sealingopen
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 4.15 excl. VAT
/ Each
£ 4.98 incl. VAT
  • Usually arrives within 14 working days