Drawn cup roller clutch
Inner diameter | 9.525 mm |
---|---|
Outer diameter | 15.875 mm |
Width | 12.7 mm |
Logistic Weight | 7,8 g |
---|---|
Inner diameter | 9.525 mm |
Outer diameter | 15.875 mm |
Width | 12.7 mm |
Bearing Clearance | cn |
Series | hfz |
Sealing | open |
Usually arrives within 14 working days