Radial roller bearing
Inner diameter | 265 mm |
---|---|
Outer diameter | 300 mm |
Width | 60 mm |
Logistics dimensions (L x W x H) | 60x300x300 mm |
---|---|
Logistic Weight | 5400 g |
Inner diameter | 265 mm |
Outer diameter | 300 mm |
Width | 60 mm |
Bearing Clearance | cn |
Series | rna..-xl |
Cage | other |
Reference speed | 940 rpm |
Limit speed | 1780 rpm |
Basic static load, radial - C0r | 1080000 N |
Basic dynamic load, radial - Cr | 400000 N |
Sealing | open |
Usually arrives within 14 working days