INA HK5020 DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HK5020
Rubix:104A5635
Manufacturer :0001936580000
EAN:4047643176156

Product details : INA HK5020 DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearing open end HK, single row, with cage
Strengths
Supports high radial loads. Can be combined with AXW needle retainers to support axial loads.
DIN 618-1/ISO 3300
DIN 618-1/ISO 3300
Applications
Bearing with reduced radial volume.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x58x58 mm |
|---|---|
| Logistic Weight | 69 g |
| Inner diameter | 50 mm |
| Outer diameter | 58 mm |
| Width | 20 mm |
| Series | hk |
| Cage | steel |
| Reference speed | 3950 rpm |
| Basic static load, radial - C0r | 63000 N |
| Basic dynamic load, radial - Cr | 31000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 27.91 excl. VAT
/ Each
£ 33.49 incl. VAT
- Delivery usually within ( 7 ) days
