NTN 1R100X110X40 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 1R100X110X40
See technical informationSee documentsReferences
NTN:1R100X110X40
Rubix:204A4302
EAN:4547359249958

Documents
Product details : NTN 1R100X110X40 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 1R100X110X40
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x40 mm |
|---|---|
| Logistic Weight | 554 g |
| Inner diameter | 100 mm |
| Outer diameter | 110 mm |
| Width | 40 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 40.18 excl. VAT
/ Each
£ 48.22 incl. VAT
- Delivery usually within ( 3 ) days
