NTN - Needle Roller Bearing - 89310
Inner diameter | 50 mm |
---|---|
Outer diameter | 95 mm |
Width | 27 mm |
Logistics dimensions (L x W x H) | 95x95x27 mm |
---|---|
Logistic Weight | 932 g |
Inner diameter | 50 mm |
Outer diameter | 95 mm |
Width | 27 mm |
Bearing Clearance | CN |
Series | 89300 |
Cage | Aluminium |
Basic static load, radial - C0r | 445000 N |
Basic dynamic load, radial - Cr | 125000 N |
Sealing | Open |
Usually arrives within 14 working days