NTN - Needle Roller Bearing - RNA6903R
Inner diameter | 22 mm |
---|---|
Outer diameter | 30 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 30x30x23 mm |
---|---|
Logistic Weight | 46 g |
Inner diameter | 22 mm |
Outer diameter | 30 mm |
Width | 23 mm |
Bearing Clearance | CN |
Series | NA6900 |
Material | Steel |
Cage | Steel |
Number of rows | 1 |
Basic static load, radial - C0r | 27200 N |
Basic dynamic load, radial - Cr | 18200 N |
Sealing | Open |
Usually arrives within 14 working days