References
NTN:RNAB2/6XT2
Rubix:205A7503
EAN:4547359169676

Product details : NTN RNAB2/6XT2 NEEDLE ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 19 mm |
| Width | 9.8 mm |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 14.94 excl. VAT
/ Each
£ 17.93 incl. VAT
- Usually arrives within 14 working days
