INA NK10/12-TV-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearing
See technical informationReferences
Superseded Ref:NK10/12-TV
INA:NK10/12-TV-XL
Rubix:235A4603
Manufacturer :0507532900000
EAN:4047643204934

Product details : INA NK10/12-TV-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearings NK, light series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x17x17 mm |
|---|---|
| Logistic Weight | 10 g |
| Inner diameter | 10 mm |
| Outer diameter | 17 mm |
| Width | 12 mm |
| Series | nk..-tv-xl |
| Material | steel |
| Cage | polyamide |
| Reference speed | 22300 rpm |
| Basic static load, radial - C0r | 5500 N |
| Basic dynamic load, radial - Cr | 5300 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 45.45 excl. VAT
/ 5 pieces
£ 54.54 incl. VAT
- In stock: Next day delivery
