References
INA:RNA6914-ZW-XL
Rubix:238A4383
Manufacturer :0507437590000
EAN:4012802845013

Product details : INA RNA6914-ZW-XL RADIAL ROLLER BEARING
Needle roller bearing RNA69..-ZW, Series 69, double row
Needle roller bearings RNA69..-ZW, Dimension series 69, double row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54x100x100 mm |
|---|---|
| Logistic Weight | 851 g |
| Inner diameter | 80 mm |
| Outer diameter | 100 mm |
| Width | 54 mm |
| Series | rna69..-zw-xl |
| Reference speed | 3250 rpm |
| Basic static load, radial - C0r | 265000 N |
| Basic dynamic load, radial - Cr | 145000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 126.47 excl. VAT
/ Each
£ 151.76 incl. VAT
- Delivery usually within ( 7 ) days
