References
INA:NA6908-ZW-XL-C3
Rubix:238A1309
Manufacturer :0507442080030
EAN:4012802307146

Product details : INA NA6908-ZW-XL-C3 NEEDLE ROLLER BEARING
Needle roller bearing NA69..-ZW, Series 69, double row
Needle roller bearings NA69..-ZW, Dimension series 69, double row
Technical specifications
Attributes
| Logistic Weight | 431 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 62 mm |
| Width | 40 mm |
| Series | na69..-zw-xl |
| Basic static load, radial - C0r | 116000 N |
| Basic dynamic load, radial - Cr | 74000 N |
| Sealing | open |
| Bearing Clearance | c3 |
Show UNSPSC/ECL@SS
£ 73.82 excl. VAT
/ Each
£ 88.58 incl. VAT
- Delivery usually within ( 7 ) days
